Zoro Homepage

#0-80 x 1/2 in Slotted Pan Machine Screw, Plain Teflon PFA, 10 PK

  • Mfr # TF080-12PHS-01

  • Zoro # G6408619


product price: $8.25
/pk 10, $0.83/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
#0-80
Material
Teflon PFA
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF080-12PHS-01
Zoro #
G6408619
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#0-80
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Teflon PFA
Finish
Plain
Item
Machine Screw

Description

Screw,PTFE,0-80x1/2 In.,Pan Slttd,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.