Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 7/8 in Slotted Flat Machine Screw, Plain Teflon PFA, 10 PK

  • Mfr # TF832-78FHS-01

  • Zoro # G6419889


product price: $24.75
/pk 10, $2.48/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#8-32
Material
Teflon PFA
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF832-78FHS-01
Zoro #
G6419889
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
7/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Teflon PFA
Finish
Plain
Item
Machine Screw

Description

Screw,PTFE,8-32x7/8 In.,Flt Slttd,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.