Zoro Homepage

M6-1.00 x 60 mm Slotted Pan Machine Screw, Plain Steel, 10 PK

  • Mfr # TFM6100-60PHS-02

  • Zoro # G6424551


product price: $46.19
/pk 10, $4.62/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Thread Size
M6-1.00
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFM6100-60PHS-02
Zoro #
G6424551
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Fastener Length
60 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Screw,PTFE,M6x1.00,60mm,Pan Slttd,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.