Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tekna Tekna TEK-905041 1.3 & 1.4 mm HV30 Cupped Forged Aluminum Prolite Gravity Spray Gun TEK-905041

Tekna TEK-905041 1.3 & 1.4 mm HV30 Cupped Forged Aluminum Prolite Gravity Spray Gun (Discontinued)

  • Mfr # TEK-905041
  • Zoro # G704152248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEK-905041
Zoro #
G704152248
UPC #
5021845110834
Country of Origin
China

Description

Features
  • Lightweight design delivers a uniform spray pattern and atomization distribution for an exceptional quality finish that professional painters demand
  • Range of advanced air cap technologies for excellent application performance with the latest waterborne and solventborne coatings
  • Ergonomic handle design with reduced trigger travel to decrease operator fatigue
  • Environmental legislation-compliant atomization with high transfer efficiency resulting in significant paint savings
  • Drop-forged aluminum, anodized gun body with removable air baffle for a longer working life
Specifications
  • Material: Forged Aluminum
  • Air Cap: HV30
  • Nozzle Size: 1.3 mm, 1.4 mm
  • Weight: 2.61 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.