Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teknetics HEADT Headphones in Plastic

  • Mfr # HEADT

  • Zoro # G504055374


product price: $71.29
/ea

Key Features

Material
Plastic
For Use With
Teknetics metal detectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEADT
Zoro #
G504055374
UPC #
089723695687
Country of Origin
China

Details

Material
Plastic
For Use With
Teknetics metal detectors

Description

Designed for use with Teknetics metal detectors. The adjustable headphone is small and lightweight with true stereo sound.
  • Soft leather earpiece pads surround the ears for a comfortable fit.
  • The extra long 8' cable with volume control provides for easy access and mobility.
  • The headphones feature a 1/3" mini plug along with 1/4" adapter for compatibility with most audio electronics.
  • Materials: Plastic.
  • .
  • Dimensions: 7" D x 4" H x 8" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.