Zoro Homepage

3/4" Polyester Strapping Tool Set, Tensioner/Sealer

  • Mfr # MUL-320, MUL-381

  • Zoro # G6611885


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

For Use With
Polyester Strapping
Size
3/4"
Overall Height
31
Includes
Tensioner and Sealer
Overall Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUL-320, MUL-381
Zoro #
G6611885
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3/4"
Overall Height
31
Overall Length
10
Width
3/4"
Overall Width
8

Details

For Use With
Polyester Strapping
Includes
Tensioner and Sealer
Weight
13
Finish
Smooth
Material
Steel
Features
MUL-320 and MUL-381

Description

Set of tensioner and sealer for 3/4" Polyester (PET) strapping applications
Includes: Mul-320 Heavy Duty Tensioner and MUL-381 Heavy Duty Side Action Sealer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.