Zoro Homepage

3/4" Steel Strapping Tool Set, HD Tensioner/Sealer

  • Mfr # MUL-420, MUL-430

  • Zoro # G6612314


product price: $1,278.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel Strapping
Material
Steel
Overall Width
8
Includes
Tensioner and Sealer
Overall Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUL-420, MUL-430
Zoro #
G6612314
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
8
Overall Length
10
Size
1 1/4"
Overall Height
31
Width
1 1/4"

Details

For Use With
Steel Strapping
Material
Steel
Includes
Tensioner and Sealer
Weight
14
Features
MUL-420 and MUL-430
Finish
Smooth

Description

MUL-420:
High quality casting guarantees enhanced banding tensioner durability
Needle bearings facilitate smooth steel strapping tensioner increases performance
Easy access to all wearable parts for maintenance
Longer handle and ergonomic frame allow for effortless operation at even the highest tension
MUL-430:
Heavy duty sealer for use with 1 1/4" metal strapping
Patented design reduces sealing effort by 50%
Designed for the heaviest steel applications in mind
Unique dual-action sealing motion allows for use on vertical surfaces
Reliable double notch joint with any metal seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.