3/4" Steel Strapping Tool Set, HD Tensioner/Sealer/Cutter

  • Mfr # MUL-420, C-3126, H-230

  • Zoro # G6613102


product price: $718.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel Strapping
Finish
Smooth
Size
3/4"
Weight
13
Overall Height
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUL-420, C-3126, H-230
Zoro #
G6613102
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3/4"
Overall Height
20
Width
3/4"
Overall Width
8
Overall Length
12

Details

For Use With
Steel Strapping
Finish
Smooth
Weight
13
Features
MUL-420, C-3126, H-230
Includes
Tensioner, Sealer, and Cutter
Material
Steel

Description

Complete tool set for working with 3/4" steel strapping
Set includes: MUL-420 Tensioner, C-3126 Sealer, H-230 Cutter
All tools are heavy duty grade and designed to work with 3/4" steel strapping of all manufacturers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.