Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery strapping Sealer and Hand Tensioner, up to 3/4" PET & PP

  • Mfr # TEK-2

  • Zoro # G6612068


product price: $2,319.99
/ea
Free Shipping & Returns

Key Features

For Use With
Plastic Strapping
Joint Type
Friction Weld
Tensioner
MUL-320
Weight
20
Features
Tek-25 Sealer, MUL-320 Tensioner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEK-2
Zoro #
G6612068
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3/4"
Overall Height
20
Overall Length
16
Thickness
.060"
Overall Width
14
Size
3/4"

Details

For Use With
Plastic Strapping
Joint Type
Friction Weld
Tensioner
MUL-320
Weight
20
Features
Tek-25 Sealer, MUL-320 Tensioner
Includes
Battery Sealer, Charger, Battery, and Tensioner
Charging Time
30 minutes
Material
Plastic, Metal
Joint Efficiency
0.85
Voltage
18 V
Color
Black

Description

Teknika TEK-2 Set for Polyester (PET) Strapping 3/4" Width, Battery Welder and HD Tensioner,
IncludesTeknika TEK-25 Friction weld sealer and Teknika MUL-320 Manual PET Tensioner
Brushless single motor design improves durability and joint efficiency up to 85% (± 5%).
- Maximum use with 1” (25mm) wide and up to .060” (1.53mm) thick strapping.
- High end reliability through with a Bosch 18V Li-Ion 4.0Ah Battery allowing for 600 sealing cycles.
- Replaces the use of a traditional sealer and sealing method requiring a metal seal.
Bosch Charger and Battery Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.