Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Cart/Dispenser for Polyester, 16x6" Core

  • Mfr # PD-3080

  • Zoro # G6619472


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25
Overall Length
20
Overall Width
36
Material
Steel
Weight
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD-3080
Zoro #
G6619472
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
25
Overall Length
20
Overall Width
36

Details

Material
Steel
Weight
50

Description

Standard strapping cart/dispenser for polyester (PET) coils with up to 16 x 6 core Rubber wheels for ease of moving the cart between packaging stations Automatic brake function, specious tray for tools and buckles Metal construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.