Zoro Homepage

Strapping Machine, Table Top, Semiautomatic

  • Mfr # S-666

  • Zoro # G6618998


product price: $1,344.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Machine Operation Type
Semi Auto
Overall Length
24
Overall Width
37
Overall Height
38
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-666
Zoro #
G6618998
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24
Overall Width
37
Overall Height
38
Width
1/2" or 5/8"
Core Size
8"x 8" up to 9" x 8"
Size
1/2" or 5/8"

Details

Machine Operation Type
Semi Auto
Color
Silver
Voltage
110V AC
For Use With
Polypropylene Strapping
Material
Steel
Frequency
60 Hz
Weight
165

Description

Quiet, fast, powerful with two new generation DC motors
Electronic tension control allows to strap fragile or heavy products
Easy adjusted strap width from 3/8" (5 mm) to 5/8" (16 mm) polypropylene strapping
Use ONLY with machine grade polypropylene strapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.