Zoro Homepage

Woven Polyester Strapping Cutter

  • Mfr # H-75

  • Zoro # G6619025


product price: $17.99
/ea

Key Features

Overall Length
4.3
Overall Height
6.1
Cutter Type
Circular
Material
Plastic
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-75
Zoro #
G6619025
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.3
Overall Height
6.1
Width
2"
Size
2"
Overall Width
1.3

Details

Cutter Type
Circular
Material
Plastic
For Use With
Cord Strapping
Color
Yellow
Weight
1

Description

Specifically designed to cut woven cord straps Comfortable grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.