Shop TEKNOR APEX
See all product information
Create Account
2390177 Commercial Grade 0.62 x 50 ft. Light Weight Kink Free Kink-Free Garden Hose
- Mfr # 2390177
- Zoro # G204009196
product price:Â
$
77.79
/ea
Key Features
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Features
Commercial Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2390177
- Zoro #
- G204009196
- UPC #
- 31724400159
- Country of Origin
- China
- Item
- Garden Hose
- Kink Resistant
- Yes
- Features
- Commercial Use
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 5/8 in
Description
TEKNOR APEX Garden Hose, Zero-G, Premium Duty, Standard, 5/8 in Nominal Size, 50 ft Length, 600 psi Working, 35 deg F, Vinyl, Gray, 3-Ply. Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- Zero-G Garden Hose
- Kink Resistant
- 5/8" - Lightweight
- Lgth Ft : 50
- Dimension: 7.5" W x 9" H x 7.5" L
- Weight: 4.88 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.