
3/4 in ID x 75 ft L Garden Hose, Green
Mfr # 4300-75
Zoro # G213761184
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Hose Length
75 ft
Hose Inside Dia.
3/4 in
Hose Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4300-75
Zoro #
G213761184
UPC #
31724430071
Country of Origin
United States
Dimensions
Hose Length
75 ft
Hose Inside Dia.
3/4 in
Details
Hose Color
Green
Item
Garden Hose
Description
Zero-G Garden Hose, 75 ft L, Nominal Size: 3/4 in, Burst Pressure: 700 psi, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.