
5/8 in ID x 100 ft L Garden Hose, Rubber Tube, Black
Mfr # 8650-100
Zoro # G316264643
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8650-100
Zoro #
G316264643
UPC #
52088111758
Country of Origin
United States
Dimensions
Hose Length
100 ft
Hose Inside Dia.
5/8 in
Details
Hose Tube Material
Rubber
Hose Color
Black
Item
Garden Hose
Description
Green Thumb, 5/8in x 100ft, Black Rubber Garden Hose, Solid Crush-Proof Brass Couplings, All-Weather, Heavy Duty Radial Reinforcement For High Burst Strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.