GT5/8x50 Neverkink Hose
Mfr # GT8844-50
Zoro # G912840081
product price: $54.69
/eaKey Features
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT8844-50
Zoro #
G912840081
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Details
Item
NeverKink Garden Hose
Kink Resistant
Yes
Description
Green Thumb 5/8 ID x 50 Neverkink Pro Commercial Duty Garden Hose Self Straightening NTS Technology Guarantees No Kinks Or Tangles Low Temperature Flexible To 45 Degrees Fahrenheit Microshield Anti-Microbial Protection Against Mold & Mildew Crush Proof Aluminum Couplings Heavy Duty Power Coil Strain Relief Metallic Black Color With Exclusive Reinforcement View Stripe Lifetime Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.