Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NeverKink Pro Commercial-Duty Hose - 5/8in x 50ft

  • Mfr # 8845-50

  • Zoro # G216559702


product price: $55.39
/ea

Key Features

Hose Color
Black
Hose Tube Material
Vinyl
Length
15 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8845-50
Zoro #
G216559702
UPC #
31724884553
Country of Origin
United States

Dimensions

Length
15 in
Depth
14 in

Details

Hose Color
Black
Hose Tube Material
Vinyl

Description

The NeverKink PRO Commercial Duty series is the perfect hose for the PRO with two times the durability of rubber hose, maximum abrasion resistance, and superior UV protection to prevent cracking. The Teknor Apex NeverKink PRO is the best commercial hose whether you're building a high rise, or an industrial park, one thing remains the same: you need the right tools at the right time. These hoses are manufactured with better balanced features such as kink-resistance technology that minimizes kinking, crush resistant couplings with brass threads to prevent corrosion and are strong enough to withstand rugged work conditions. Dont let your hose hold you back from a job well done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.