
Professional Hot Water Hose, 3-Ply Rubber, 5/8-In. x 25-Ft.
Mfr # 8696GT-25
Zoro # G416313500
product price:Â $70.39
/eaKey Features
Hose Length
25 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8696GT-25
Zoro #
G416313500
UPC #
52088101339
Country of Origin
United States
Dimensions
Hose Length
25 ft
Hose Inside Dia.
5/8 in
Details
Hose Tube Material
Rubber
Description
5/8in x 25ft, Industrial, Hot Water, All Rubber Hose, High Burst Strength, Hot Water Rated To 180 Degrees Fahrenheit, Machined Crush Resistant Brass Couplings & Protective Collar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.