Zero-G 1/2 in. D X 50 ft. L Heavy Duty RV/Marine Hose

  • Mfr # 4006-50

  • Zoro # G915500418


product price:  $47.49
/ea

Key Features

Hose Inside Dia.
1/2 in
Kink Resistant
Yes
Depth (In.)
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006-50
Zoro #
G915500418
UPC #
31724400654
Country of Origin
United States

Dimensions

Hose Length
7.4 in
Hose Inside Dia.
1/2 in
Depth (In.)
7.75 in

Details

Kink Resistant
Yes

Description

The Teknor Apex RV/Marine zero-G hose is up to 40 percent lighter in weight than standard fresh water hoses. Key features include compact storage, drinking water safe and easy coiling. The hose is equipped with an abrasion and puncture resistant outer cover for long lasting performance. The crush-resistant brass couplings prevents corrosion at spigot and accessories. Try zero-G today, no matter the destination this hose is along for the ride. Engineered with you in mind.Brand Name: Teknor ApexSub Brand: Zero-GDiameter: 1/2 in.Length: 50 ft.Duty Rating: Heavy DutyExpandable: NoProduct Type: RV/Marine HoseColor: BlueMaterial: VinylHose Length Range: 26-50 ft.Burst Pressure: 890 psiSafe for Drinking Water: YesKink Resistant: YesHot Water Use: NoUV Resistant: YesCrush Resistant Couplings: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.