Zero-G Pro 3/4 in. D X 50 ft. L Heavy Duty Commercial Grade Garden Hose

  • Mfr # 4300-50

  • Zoro # G915547826


product price:  $53.89
/ea

Key Features

Hose Inside Dia.
3/4 in
Features
Commercial Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4300-50
Zoro #
G915547826
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
3/4 in

Details

Item
Heavy Duty Garden Hose
Features
Commercial Use

Description

The Zero-G Pro hose is 55 percent lighter in weight compared to commercial vinyl hoses. The hose is so compact it will fit in a 5-gallon bucket which can be transported in the back of a work truck or compartment. The 3/4 in. diameter allows for high water flow and the neon green color provides high-visibility for job site safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.