BRAKE-EVN Trailer Brake Controller, Proportional, 1 to 4 Axles
Mfr # 8508220
Zoro # G116559857
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Depth
4.5 in
Color
Black
Length
6 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8508220
Zoro #
G116559857
UPC #
16118162165
Country of Origin
Mexico
Dimensions
Depth
4.5 in
Length
6 in
Details
Color
Black
Material
Plastic
Description
The Tekonsha BRAKE-EVN brake controller offers advanced proportional braking by applying brake pressure to match the vehicles deceleration rate. Proportional braking gets you get smoother stops that traditional time based controls. The boost feature gives the ability to apply more initial braking at the onset of stopping when towing heavier loads. When adjusted properly for your load, proportional brake controls can even extend the life of your vehicles brakes. The large LED display is easy to see when adjusting the control to handle the weight of your loaded or unloaded trailer. The BRAKE-EVN brake control can handle up to brake 4 axles and offers a simple plug in installation option, so be sure to get the proper factory harness for your vehicle. The perfect choice for light or heavy trailer loads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.