Brakeman IV Trailer Brake Controller, Timed, 1 to 4 Axles
Mfr # 8507120
Zoro # G516559846
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
7 in
Depth
4.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8507120
Zoro #
G516559846
UPC #
42899017721
Country of Origin
Mexico
Dimensions
Length
7 in
Depth
4.5 in
Details
Color
Black
Material
Plastic
Description
The Tekonsha Brakeman IV digital brake control is designed to handle from one to four braking axles and includes a digital display. The digital display indicates the amount of voltage power being delivered to the brakes and assists in accurately adjusting the trailer brakes for city or highway driving. Separate adjustment controls Output & Sync allow for not only the different weights Output of trailers, but also the speed of activation Sync depending on your driving style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.