Trailer Brake Controller Harness for Acura MDX
Mfr # 3028-P
Zoro # G115810935
product price: $25.55
/eaKey Features
Depth
3.94 in
Length
6.56 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3028-P
Zoro #
G115810935
UPC #
16118152340
Country of Origin
Mexico
Dimensions
Depth
3.94 in
Length
6.56 in
Details
Material
Plastic
Description
Our 2-Plug units are designed for brake controls that have a wiring port built into the back of the unit. Simply plug the brake control end of the wiring harness into the back of the brake control and the vehicle end into the automobile's port. Brake controls that utilize the 2-plug style of wiring harness will be identified with the Plug and Play logo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.