Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#12 x 2 3/4 in Phillips Flat Machine Screw

  • Mfr # 21384

  • Zoro # G107375152


product price: $16.99
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Fastener Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21384
Zoro #
G107375152
UPC #
92097213845
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#12
Fastener Length
2 3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Item
Machine Screw

Description

Teks fasteners are offered in sharp and drill points that easily penetrate light to heavy gauge metal and wood Professionals no longer have to struggle when engaging their work surface The selftapping threads are designed to tap holes while providing great holding power ensuring strong connections between materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.