Self-Drilling Screw, #12 x 7/8 in, Climaseal Steel Flange Hex Head External Hex Drive, 500 PK

  • Mfr # 1088000

  • Zoro # G4990885

CAD Available

product price:  $127.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Fastener Length
7/8 in
Drive Size
5/16 in
Material
Steel
Finish
Climaseal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1088000
Zoro #
G4990885
UPC #
092097921849
Country of Origin
United States

Dimensions

Screw Size
#12
Fastener Length
7/8 in
Drive Size
5/16 in
Hex Width
0.313 in
Head Dia.
0.415 in
Head Height
0.193 in
Drill Point Size
4
Washer Outside Diameter
0.415 in
Maximum Drilling Thickness
0.25 in
Overall Length
7/8 in
Head Width
0.313 in
Maximum Head Width
5/16 in
Drill Tip Length
3/8 in
Maximum Head Height
3/16 in
Thread Size
#12-24

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Collated
Non-Collated
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
Factory Mutual (J.I. 2 X 9A2 AM), ICC ER-3056, ICC ESR-1976
Head Color
Silver
Head Angle (Deg.)
90
Application
Accessories to Structural Steel or Bar Joist, Clips to Structural Steel or Bar Joist, Liner Panels to Structural Steel or Bar Joist, Longer Fasteners can be Used in Retrofit Clip and Sheet Applications, Metal Deck to Structural Steel or Bar Joist
Material Grade/Class
C1022
Type
Self-Drilling Screw
Pack Size
Small
Dimensional Standards
UNF

Description

The TEKS - 1088000 is a Self-Drilling Screw, a type of fastener equipped with a drill point at the end. This feature enables it to penetrate materials, potentially eliminating the need for pre-drilled holes. It's commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly where a method of fastening that may reduce labor time and effort is desired.

  • Application: Can be used for attaching accessories to structural steel or bar joist, clips to structural steel or bar joist, liner panels to structural steel or bar joist. Longer screws may also fit in retrofit clip and sheet applications.
  • CAD Available: A Computer-Aided Design (CAD) file is provided with this screw which could assist professionals in incorporating its dimensions into their digital project plans.
  • Drive & Size: Requires an external hex tool with a drive size of 5/16 inch for installation or removal.
  • Fastener Length: The total length from its point to the underside of the head measures 7/8 inch; this might influence how deeply it penetrates when joining materials.
  • Finish: Features a Climaseal coating that aims at improving durability and corrosion resistance while potentially offering functional benefits such as an enhanced grip during installation.
  • Material & Grade/Class: Constructed from Steel grade C1022 intended for use where strength, durability and some level of corrosion resistance are needed in certain industrial settings
  • Screw Size: #12 diameter screw intended for use where secure fastening is needed in a variety of industrial settings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.