CAD Drawings
Download CAD Files
Self-Drilling Screw, #10 x 1-7/16 in, Climaseal Steel Flat Head Phillips Drive, 500 PK
Mfr # 1082000
Zoro # G5013346
CAD Available
product price:Â $112.99
/pk 500, $0.23/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
CAD Drawing
Screw Size
#10
System of Measurement
Inch
Fastener Length
1-7/16 in
Drive Size
#2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1082000
Zoro #
G5013346
UPC #
092097921832
Country of Origin
United States
Dimensions
Screw Size
#10
Fastener Length
1-7/16 in
Drive Size
#2
Drill Point Size
3
Head Dia.
0.410 in
Head Height
0.18 in
Drill Tip Length
15/32 in
Overall Length
1 7/16 in
Head Width
0.41 in
Washer Outside Diameter
0.41 in
Maximum Drilling Thickness
0.175 in
Maximum Head Height
3/16 in
Maximum Head Width
13/32 in
Description
Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Flat, Drive Phillips, Screw Size #10, Fastener Length 1 7/16 in, Drill Point Size 3, Drill Tip Length 15/32 in, Maximum Drilling Thickness 0.175 in, Head Width 0.41 in, Head Height 0.18 in, Washer Outside Diameter 0.41 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 13/32 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.