This item is Discontinued.

Teks Self-Drilling Screw, #10 x 1-7/16 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK 21380

Self-Drilling Screw, #10 x 1-7/16 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (Discontinued)

  • Mfr # 21380
  • Zoro # G808610675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21380
Zoro #
G808610675
UPC #
92097213807
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
1-7/16 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Wood
Item
Self-Drilling Screw
Head Color
Gray

Description

Can be used to attach wood headers and plywood to steel frames. Drill point removes material and sizes the hole for threads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.