Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Flange Hex Head Hex Drive, 500 PK

  • Mfr # 1376000

  • Zoro # G4990176

CAD Available

product price:  $103.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Flange Hex Head
Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#10
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Climaseal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1376000
Zoro #
G4990176
UPC #
092097922556
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3/4 in
Drive Size
5/16 in
Head Dia.
0.438 in
Head Height
0.195 in
Drill Point Size
3
Hex Width
0.313 in
Washer Outside Diameter
0.5 in
Overall Length
3/4 in
Maximum Drilling Thickness
0.175 in
Head Width
0.313 in
Maximum Head Width
5/16 in
Drill Tip Length
23/64 in
Maximum Head Height
3/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Collated
Non-Collated
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Head Angle (Deg.)
90
Head Color
Silver
Application
Panel Over Insulation to Steel Framing, Roof and Wall Panel to Steel Framing
Material Grade/Class
C1022

Description

Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 3/4 in, Drill Point Size 3, Drill Tip Length 23/64 in, Maximum Drilling Thickness 0.175 in, Head Width 0.313 in, Head Height 0.195 in, Washer Outside Diameter 0.5 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.