
Self-Drilling Screw, #12 x 1-1/2 in, Steel Flange Hex Head External Hex Drive, 300 PK
Mfr # 21422
Zoro # G205673594
product price: $57.65
/pk 300, $0.19/eaKey Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Steel
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21422
Zoro #
G205673594
UPC #
92097214224
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
1-1/2 in
Head Dia.
#12
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Materials for Use With
Metal
Item
Self-Drilling Screw
Head Color
Stainless Steel
Description
The TEKS - 21422 is a Self-Drilling Screw, intended for use in materials without requiring pre-drilled holes. This type of fastener is commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. The design of the screw aims at facilitating fastening, potentially reducing labor time and effort compared to traditional screw types.
- Drive: External Hex – this indicates that an external hex tool is needed for installation or removal of the screw.
- Fastener Length: With a length of 1-1/2 inches, this indicates its potential depth of penetration and ability to join materials together.
- Head Dia.: #12 – this measurement across the widest part of the screw head provides an indication of how much surface area will be covered when fully inserted.
- Head Type: Flange Hex – this shape or design is intended for compatibility with specific tools or appropriateness for certain materials and applications.
- Material: Constructed from Steel which contributes towards its strength, corrosion resistance, and potential suitability for particular industrial applications.
- Materials for Use With: Intended primarily to penetrate and possibly secure Metal materials in different industrial contexts.
- Screw Size: #12 – Indicates its width & thread count per inch that contribute towards fitting into material during attempts at securing them in an industrial setting
- System of Measurement: Uses Inch (imperial) system to determine size and length
- Tip Type: Drilling – End designed aiming at being suitable for self-drilling application without necessarily requiring pre-drilled holes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.