Self-Drilling Screw, #12 x 1 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK

  • Mfr # 1026000

  • Zoro # G4990194

CAD Available

product price:  $52.15
/pk 250, $0.21/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Fastener Length
1 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1026000
Zoro #
G4990194
UPC #
092097921740
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
1 in
Drive Size
5/16 in
Head Dia.
0.563 in
Hex Width
0.313 in
Head Height
0.255 in
Drill Point Size
3
Head Width
0.313 in
Washer Outside Diameter
0.552 in
Maximum Head Width
5/16 in
Overall Length
1 in
Drill Tip Length
7/16 in
Maximum Drilling Thickness
0.21 in
Maximum Head Height
1/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
COLA RR-23768
Head Color
Silver
Application
Panel Over Insulation to Steel Framing, Roof and Wall Panel to Steel Framing
Head Angle (Deg.)
90
Material Grade/Class
C1022

Description

The TEKS - 1026000 is a self-drilling screw, which can be used with materials without the requirement of pre-drilled holes. This type of fastener is commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. It may offer a faster installation process compared to traditional screw types.

  • Application: Intended for use in various applications including panel over insulation to steel framing, roof and wall panel to steel framing.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate project planning.
  • Drive & Size: Requires an external hex tool with a drive size of 5/16 inch for installation or removal.
  • Fastener Length: The total length of this self-drilling screw from its point to the underside of the head is 1 inch.
  • Finish: Features a Climaseal coating which may enhance durability, corrosion resistance, and appearance.
  • Head Type & Diameter: Features a flange hex head type with a diameter measuring at 0.563 inches providing proper load distribution in various applications.
  • Material & Grade/Class: Made from C1022 grade steel which can provide strength and corrosion resistance depending on the application
  • Screw Size: #12 indicating its width and thread count which determines how it fits into materials securely
  • Standards Compliance: Adheres to COLA RR-23768 standards indicating compliance with established technical specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products