CAD Drawings

Download CAD Files

Self-Drilling Screw, #12 x 1 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK

  • Mfr # 1165253

  • Zoro # G4990203

CAD Available

product price:  $80.49
/pk 250, $0.32/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Fastener Length
1 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1165253
Zoro #
G4990203
UPC #
092097922426
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
1 in
Drive Size
5/16 in
Hex Width
0.313 in
Drill Point Size
3
Head Dia.
0.438 in
Head Height
0.29 in
Maximum Head Width
5/16 in
Drill Tip Length
7/16 in
Overall Length
1 in
Head Width
0.313 in
Maximum Drilling Thickness
0.21 in
Washer Outside Diameter
0.587 in
Maximum Head Height
19/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
COLA RR-23768
Application
Panel Over et Insulation to Steel Frame, Roof Curb to Structural Steel
Head Angle (Deg.)
90
Head Color
Silver
Material Grade/Class
C1022

Description

Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive Internal Hex, Screw Size #12, Fastener Length 1 in, Drill Point Size 3, Drill Tip Length 7/16 in, Maximum Drilling Thickness 0.21 in, Head Width 0.313 in, Head Height 0.29 in, Washer Outside Diameter 0.587 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 19/64 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products