CAD Drawings

Download CAD Files

Self-Drilling Screw, #12 x 1 in, Climaseal Steel Flange Hex Head External Hex Drive, 500 PK

  • Mfr # 1136000

  • Zoro # G4992477

CAD Available

product price:  $72.99
/pk 500, $0.15/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Fastener Length
1 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1136000
Zoro #
G4992477
UPC #
092097922310
Country of Origin
United States

Dimensions

Screw Size
#12
Fastener Length
1 in
Drive Size
5/16 in
Hex Width
0.313 in
Drill Point Size
3
Head Dia.
0.415 in
Head Height
0.19 in
Head Width
0.313 in
Maximum Drilling Thickness
0.21 in
Washer Outside Diameter
0.415 in
Drill Tip Length
7/16 in
Overall Length
1 in
Maximum Head Width
5/16 in
Maximum Head Height
3/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Collated
Non-Collated
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
COLA RR-23768, ICC ESR-1975
Head Angle (Deg.)
90
Application
Accessories to Steel Framing, Clip to Steel Framing, Duct Work to Steel Framing, Retrofit Framing, Roof Deck to Steel Framing, Wall Panel to Girt
Head Color
Silver
Material Grade/Class
C1022

Description

The TEKS - 1136000 is a Self-Drilling Screw, intended for use in materials without the need for pre-drilled holes. These screws are commonly used in industrial and commercial settings for applications such as metal fabrication, construction, and assembly. They are intended to offer a method of fastening that may reduce labor time and effort compared to traditional screw types.

  • Application: Can be used in various tasks such as attaching different materials to metal up to a specified gauge, retrofit applications, anchoring metal clips on masonry facades or securing roofing panels.
  • CAD Available: A Computer-Aided Design (CAD) file is provided which can assist industry professionals in incorporating screw dimensions and design details into their digital project plans.
  • Drive: Requires an External Hex tool for installation or removal.
  • Fastener Length: Has a total length of 1 inch from its point to the underside of the head determining how deeply it can penetrate and secure materials together.
  • Finish: Features a Climaseal coating which aims at improving durability, corrosion resistance and appearance. It may also aid in providing specific functional properties like improved grip or potentially reducing friction during installation.
  • Head Type: Features Flange Hex shape that could facilitate usage with particular tools or compatibility with certain materials and applications
  • Screw Size: #12 denoting its width & thread count per inch. This specification contributes towards how it interacts within material interfaces across industrial contexts
  • Standards Compliance: Complies with COLA RR-23768 & ICC ESR-1975 standards, aligning with established technical specifications for design safety & performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products