Self-Drilling Screw, #12 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK

  • Mfr # 21384

  • Zoro # G508610654


product price:  $25.95
/pk 40, $0.65/ea

Key Features

Flat Head
Phillips Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Fastener Length
2-3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21384
Zoro #
G508610654
UPC #
92097213845
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
2-3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Head Color
Gray

Description

The steel screw is ideal for use with metal of a thick gauge. Special wings ream a hole in the wood to prevent thread engagement during drilling. No pre-drilling required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products