CAD Drawings
Download CAD Files
Self-Drilling Screw, #12 x 3 in, Climaseal Steel Flange Hex Head External Hex Drive, 100 PK
Mfr # 1143000
Zoro # G4992504
CAD Available
product price:Â $46.89
/pk 100, $0.47/eaKey Features
Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Fastener Length
3 in
Drive Size
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1143000
Zoro #
G4992504
UPC #
092097922334
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
3 in
Drive Size
5/16 in
Head Height
0.19 in
Hex Width
0.313 in
Head Dia.
0.415 in
Drill Point Size
3
Maximum Drilling Thickness
0.21 in
Maximum Head Width
5/16 in
Head Width
0.313 in
Overall Length
3 in
Drill Tip Length
7/16 in
Washer Outside Diameter
0.415 in
Maximum Head Height
3/16 in
Description
The TEKS - 1143000 is a Self-Drilling Screw, a type of fastener equipped with a drill point at the end. This design allows it to be driven directly into materials without the need for pre-drilled holes. These screws are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. They may offer a more efficient installation process compared to some traditional screw types, depending on the specific application.
- Application: Can be used in a variety of applications such as attaching accessories to steel framing, duct work to steel framing, retrofit framing, roof deck to steel framing and wall paneling. The suitability depends on the specific requirements of each task.
- CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
- Drive: Requires an External Hex tool for installation or removal.
- Fastener Length: Measures 3 inches in length which determines how deeply it can penetrate and secure materials together.
- Finish: Features a Climaseal coating which may enhance durability and corrosion resistance. This coating could potentially improve grip or reduce friction during installation but this can vary based on usage conditions.
- Head Type: Features a Flange Hex head shape that may be compatible with certain materials and applications
- Screw Size: #12 size indicates its width and thread count per inch; compatibility with industrial applications will depend on specific project requirements
- Material Grade/Class: Made from C1022 grade/class Steel which is known for its potential strength, durability & corrosion resistance. Suitability should be determined based on individual project needs.
- Standards Compliance: Adheres to ICC ESR-1976 industry guidelines indicating compliance with established technical specifications for design safety performance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.