Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Flange Hex Head External Hex Drive, 500 PK

  • Mfr # 1023000

  • Zoro # G4990763

CAD Available

product price:  $91.99
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023000
Zoro #
G4990763
UPC #
092097921733
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
3/4 in
Drive Size
5/16 in
Head Height
0.255 in
Head Dia.
0.563 in
Hex Width
0.313 in
Drill Point Size
3
Drill Tip Length
7/16 in
Overall Length
3/4 in
Maximum Drilling Thickness
0.21 in
Washer Outside Diameter
0.552 in
Maximum Head Width
5/16 in
Head Width
0.313 in
Maximum Head Height
1/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Head Color
Silver
Application
Panel Over Insulation to Steel Framing, Roof and Wall Panel to Steel Framing
Head Angle (Deg.)
90
Material Grade/Class
C1022

Description

Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive Internal Hex, Screw Size #12, Fastener Length 3/4 in, Drill Point Size 3, Drill Tip Length 7/16 in, Maximum Drilling Thickness 0.21 in, Head Width 0.313 in, Head Height 0.255 in, Washer Outside Diameter 0.552 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.