CAD Drawings

Download CAD Files

Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Flange Hex Head External Hex Drive, 500 PK

  • Mfr # 1087000

  • Zoro # G4990797

CAD Available

product price:  $64.95
/pk 500, $0.13/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1087000
Zoro #
G4990797
UPC #
092097922303
Country of Origin
United States

Dimensions

Screw Size
#12
Fastener Length
3/4 in
Drive Size
5/16 in
Head Dia.
0.415 in
Head Height
0.19 in
Drill Point Size
3
Hex Width
0.313 in
Head Width
0.313 in
Washer Outside Diameter
0.415 in
Drill Tip Length
7/16 in
Maximum Head Width
5/16 in
Maximum Drilling Thickness
0.21 in
Overall Length
3/4 in
Maximum Head Height
3/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
ICC ESR-1976
Application
Accessories to Steel Framing, Clip to Steel Framing, Duct Work to Steel Framing, Retrofit Framing, Roof Deck to Steel Framing, Wall Panel to Girt
Head Color
Silver
Head Angle (Deg.)
90
Material Grade/Class
C1022

Description

The TEKS - 1087000 is a self-drilling screw, intended for use in materials, potentially eliminating the need for pre-drilled holes. Made from steel and featuring a Climaseal finish, these screws are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. They are designed to offer potential ease of use and time efficiency compared to traditional screw types.

  • Application: Intended for a variety of applications such as attaching accessories to steel framing, duct work attachment, retrofit framing among others.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive & Size: Requires an external hex tool for installation or removal with a drive size of 5/16 in.
  • Fastener Length: The total length of the screw is 3/4 inch; this may influence penetration depth and material binding capabilities.
  • Head Type & Size: Features a flange hex head type with a diameter of 0.415 inches that could contribute towards load distribution when fully inserted.
  • Screw Material & Grade: Made from C1022 grade steel which suggests certain levels of strength, durability and potential resistance against corrosion
  • Maximum Drilling Thickness: Has been tested under controlled conditions on material up-to thicknesses of .021 inches without needing pre-drilled holes
  • Screw Size & Thread Style: #12 size partially threaded screws intended for use in various fastening applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products