CAD Drawings

Download CAD Files

Self-Drilling Screw, #12 x 4 in, Climaseal Steel Flange Hex Head External Hex Drive, 50 PK

  • Mfr # 1146000

  • Zoro # G5021502

CAD Available

product price:  $33.55
/pk 50, $0.67/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Fastener Length
4 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1146000
Zoro #
G5021502
UPC #
092097922341
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
4 in
Drive Size
5/16 in
Hex Width
0.313 in
Head Height
0.19 in
Drill Point Size
3
Head Dia.
0.415 in
Head Width
0.313 in
Drill Tip Length
7/16 in
Maximum Head Width
5/16 in
Maximum Drilling Thickness
0.21 in
Washer Outside Diameter
0.415 in
Overall Length
4 in
Maximum Head Height
3/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
ICC ESR-1976
Head Color
Silver
Head Angle (Deg.)
90
Application
Accessories to Steel Framing, Clip to Steel Framing, Duct Work to Steel Framing, Retrofit Framing, Roof Deck to Steel Framing, Wall Panel to Girt
Material Grade/Class
C1022

Description

The TEKS - 1146000 is a Self-Drilling Screw designed for various industrial and commercial applications. Made from high-grade C1022 steel, this screw features an integrated drill point that could potentially penetrate some types of material without the need for pre-drilled holes. It's ideal for tasks such as metal fabrication, construction, assembly, and specifically suited for attaching accessories to steel framing, duct work to steel framing, retrofit framing, roof deck to steel framing and wall panel to girt.

  • Drive: The External Hex drive requires a specific tool fitting (5/16 in) for installation or removal.
  • Fastener Length: With a length of 4 inches, the screw may penetrate and help secure materials together depending on material properties.
  • Finish: The Climaseal finish is intended to enhance durability and corrosion resistance while providing functional properties like improved grip during installation.
  • Head Type & Size: The Flange Hex head type has a diameter of 0.415 in which can contribute to load distribution when fully inserted into materials.
  • Screw Size: #12 size indicates its width and thread count per inch which determines secure fastening in industrial applications.
  • CAD Available: A Computer-Aided Design (CAD) file is available allowing professionals to incorporate accurate dimensions into their project plans
  • Material Compatibility: Intended primarily for use with metal materials; recommended maximum drilling thickness is 0.21 inches
  • Standards Compliance: Adheres to ICC ESR-1976 standards indicating compliance with established technical specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products