Self-Drilling Screw, 1/4" x 1-1/4 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK

  • Mfr # 1150000

  • Zoro # G4989862

CAD Available

product price:  $66.65
/pk 250, $0.27/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Drive Size
3/8 in
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1150000
Zoro #
G4989862
UPC #
092097922372
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"
Fastener Length
1-1/4 in
Drive Size
3/8 in
Hex Width
0.375 in
Head Height
0.23 in
Head Dia.
0.500 in
Drill Point Size
3
Drill Tip Length
1/2 in
Overall Length
1 1/4 in
Head Width
0.375 in
Maximum Drilling Thickness
0.21 in
Maximum Head Width
3/8 in
Washer Outside Diameter
0.5 in
Maximum Head Height
15/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
ICC ESR-1976
Head Color
Silver
Head Angle (Deg.)
90
Application
Accessories to Steel Framing, Clip to Steel Framing, Duct Work to Steel Framing, Retrofit Framing, Roof Deck to Steel Framing, Wall Panel to Girt
Material Grade/Class
C1022

Description

The TEKS - 1150000 is a self-drilling screw designed for various industrial and commercial applications. Made from steel, these screws are equipped with a drill point at the end, allowing them to be driven directly into materials without pre-drilled holes. They are ideal for tasks such as metal fabrication, construction, assembly and retrofit framing.

  • Application: These screws can be used in diverse settings including accessories to steel framing, clip to steel framing, duct work to steel framing and roof deck to steel framing.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive: An external hex drive is required for installation or removal of these screws.
  • Fastener Length: They have a length of 1-1/4 inches, which may allow for deeper penetration into materials.
  • Finish: The Climaseal finish is intended to enhance durability and corrosion resistance, and may provide improved grip during installation.
  • Head Type: The flange hex head type offers ease of use with specific tools suitable for certain materials and applications.
  • Screw Size: A diameter size of 1/4", which could be suitable for secure fastening in some industrial applications
  • Standards Compliance: Complies with ICC ESR-1976 standards, which indicate adherence to certain technical specifications for design safety and performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products