Self-Drilling Screw, 1/4" x 1-1/8 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK

  • Mfr # 1175153

  • Zoro # G5013285

CAD Available

product price:  $92.19
/pk 250, $0.37/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
1/4"
System of Measurement
Inch
Fastener Length
1-1/8 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1175153
Zoro #
G5013285
UPC #
092097922457
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"
Fastener Length
1-1/8 in
Drive Size
5/16 in
Head Height
0.29 in
Hex Width
0.313 in
Head Dia.
0.438 in
Drill Point Size
1
Washer Outside Diameter
0.587 in
Maximum Drilling Thickness
0.095 in
Maximum Head Width
5/16 in
Drill Tip Length
17/64 in
Overall Length
1 1/8 in
Head Width
0.313 in
Maximum Head Height
19/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Head Angle (Deg.)
90
Application
SSR Endlaps, Standing Seam Roof System Endlaps, Stitch Roof and Wall Sidelaps
Head Color
Silver
Material Grade/Class
C1022

Description

Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive Internal Hex, Screw Size 1/4 in, Fastener Length 1 1/8 in, Drill Point Size 1, Drill Tip Length 17/64 in, Maximum Drilling Thickness 0.095 in, Head Width 0.313 in, Head Height 0.29 in, Washer Outside Diameter 0.587 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 19/64 in, Minimum Head Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.