CAD Drawings

Download CAD Files

Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK

  • Mfr # 1044000

  • Zoro # G4989905

CAD Available

product price:  $77.79
/pk 250, $0.31/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
1/4"
System of Measurement
Inch
Fastener Length
1 in
Drive Size
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1044000
Zoro #
G4989905
UPC #
092097921764
Country of Origin
United States

Dimensions

Screw Size
1/4"
Fastener Length
1 in
Drive Size
3/8 in
Head Height
0.28 in
Hex Width
0.375 in
Head Dia.
0.563 in
Drill Point Size
3
Drill Tip Length
1/2 in
Washer Outside Diameter
0.575 in
Head Width
0.375 in
Maximum Head Width
3/8 in
Maximum Drilling Thickness
0.21 in
Overall Length
1 in
Maximum Head Height
9/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Head Color
Silver
Head Angle (Deg.)
90
Application
Sheet to Steel Framing
Material Grade/Class
C1022

Description

The TEKS - 1044000 is a self-drilling screw designed for industrial and commercial applications. Made from steel, this fastener is equipped with a drill point at the end, allowing it to be driven directly into materials without the need for pre-drilled holes. It's commonly used in metal fabrication, construction, and assembly tasks where secure fastening with reduced labor time and effort is required.

  • Application: Intended for use in attaching steel to steel within the suggested attachment range of .036 to .310 inches.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive: Requires an external hex tool for installation or removal.
  • Fastener Length: Has a length of 1 inch; this suggests how deeply it might penetrate and secure materials together depending on various factors such as material type and thickness.
  • Finish: Features a Climaseal coating which may enhance durability, corrosion resistance, and appearance. It is also intended to potentially improve grip or reduce friction during installation.
  • Head Type: Features a flange hex head type suitable for certain materials and applications.
  • Screw Size: Features a diameter of 1/4", suggesting its fit into materials based on width in certain industrial applications
  • Thread Style: Partially threaded design covering part of the screw's length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products