Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK

  • Mfr # 1149000

  • Zoro # G4989887

CAD Available

product price:  $70.99
/pk 250, $0.28/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Drive Size
3/8 in
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1149000
Zoro #
G4989887
UPC #
092097922365
Country of Origin
United States

Dimensions

Screw Size
1/4"
Fastener Length
1 in
Drive Size
3/8 in
Hex Width
0.375 in
Head Dia.
0.500 in
Drill Point Size
3
Head Height
0.23 in
Maximum Drilling Thickness
0.21 in
Washer Outside Diameter
0.5 in
Overall Length
1 in
Drill Tip Length
1/2 in
Maximum Head Width
3/8 in
Head Width
0.375 in
Maximum Head Height
15/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
ICC ESR-1976
Head Angle (Deg.)
90
Head Color
Silver
Application
Accessories to Steel Framing, Clip to Steel Framing, Duct Work to Steel Framing, Retrofit Framing, Roof Deck to Steel Framing, Wall Panel to Girt
Material Grade/Class
C1022

Description

The TEKS - 1149000 is a self-drilling screw suitable for use in a variety of industrial and commercial applications. Made from steel, these screws are equipped with a drill point at the end, allowing them to be driven directly into materials without the need for pre-drilled holes. They are intended to be used for joining materials such as metal to wood or steel to steel.

  • Application: These screws can be used in applications including Steel Framing, Clip to Steel Framing, Duct Work to Steel Framing, Retrofit Framing, Roof Deck to Steel Framing and Wall Panel to Girt.
  • CAD Available: A Computer-Aided Design (CAD) file is available which provides accurate dimensions and design details of the screw.
  • Drive: The drive type is External Hex requiring specific tools like hex wrenches or drivers for installation or removal.
  • Fastener Length: With a length of 1 inch these screws determine how deeply they can penetrate and secure materials together.
  • Finish: Climaseal finish is intended for enhancing durability and corrosion resistance. It may also aid in improving grip during installation.
  • Head Type: Flange Hex head type offers ease of use with specific tools making it suitable for certain materials and applications
  • Screw Size: The diameter and thread count provide information about its width which could contribute towards secure fastening in industrial applications
  • Standards Compliance: Complies with ICC ESR-1976 standards which indicates it meets certain technical specifications related with design safety performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.