CAD Drawings

Download CAD Files

Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK

  • Mfr # 1160000

  • Zoro # G4989896

CAD Available

product price:  $79.29
/pk 250, $0.32/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
1/4"
System of Measurement
Inch
Fastener Length
1 in
Drive Size
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1160000
Zoro #
G4989896
UPC #
092097922419
Country of Origin
United States

Dimensions

Screw Size
1/4"
Fastener Length
1 in
Drive Size
3/8 in
Hex Width
0.375 in
Head Dia.
0.563 in
Drill Point Size
3
Head Height
0.23 in
Drill Tip Length
1/2 in
Overall Length
1 in
Head Width
0.375 in
Washer Outside Diameter
0.5 in
Maximum Drilling Thickness
0.21 in
Maximum Head Width
3/8 in
Maximum Head Height
15/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Collated
Non-Collated
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Application
Brick Ties to Steel Framing, Mansard Panel to Steel Framing, Retrofit Panels to Structural, Roof Panel to Purlin, Stitch Roof and Wall Panels, Wall Panel to Girt
Head Angle (Deg.)
90
Head Color
Silver
Material Grade/Class
C1022

Description

Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive Internal Hex, Screw Size 1/4 in, Fastener Length 1 in, Drill Point Size 3, Drill Tip Length 1/2 in, Maximum Drilling Thickness 0.21 in, Head Width 0.375 in, Head Height 0.23 in, Washer Outside Diameter 0.5 in, Drive Size 3/8 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 15/64 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products