CAD Drawings

Download CAD Files

Self-Drilling Screw, 1/4" x 2 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK

  • Mfr # 1155000

  • Zoro # G4989975

CAD Available

product price:  $99.75
/pk 250, $0.40/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Drive Size
3/8 in
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1155000
Zoro #
G4989975
UPC #
092097922396
Country of Origin
United States

Dimensions

Screw Size
1/4"
Fastener Length
2 in
Drive Size
3/8 in
Drill Point Size
3
Hex Width
0.375 in
Head Dia.
0.500 in
Head Height
0.23 in
Head Width
0.375 in
Maximum Drilling Thickness
0.21 in
Drill Tip Length
1/2 in
Washer Outside Diameter
0.5 in
Maximum Head Width
3/8 in
Overall Length
2 in
Maximum Head Height
15/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
ICC ESR-1976
Head Angle (Deg.)
90
Application
Accessories to Steel Framing, Clip to Steel Framing, Duct Work to Steel Framing, Retrofit Framing, Roof Deck to Steel Framing, Wall Panel to Girt
Head Color
Silver
Material Grade/Class
C1022

Description

The TEKS - 1155000 is a self-drilling screw intended for use in attaching steel to steel. These screws are equipped with a drill point at the end, allowing them to be driven directly into materials without the need for pre-drilled holes. They are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. The attachment range of these screws is .036 to 1.40 inches while their drill and tap capacity ranges from .036 to .210 inches.

  • CAD Available: A Computer-Aided Design (CAD) file is available for this product, enabling professionals to incorporate accurate dimensions into their digital project plans.
  • Drive: The drive type required for installation or removal of these screws is External Hex.
  • Fastener Length: These screws, with a length of 2 inches, are designed for deeper penetration and intended to secure materials together.
  • Finish: Climaseal finish is applied which aims at enhancing durability, corrosion resistance and may provide functional properties like improved grip during installation.
  • Head Type: Flange Hex head design offers ease of use with specific tools suitable for certain applications.
  • Screw Size: With a size of 1/4", it indicates its width and thread count ensuring secure fastening in various applications.
  • Material Grade/Class: Manufactured from C1022 grade steel which is generally known for its strength, durability and potential resistance to corrosion in various industrial applications
  • Standards Compliance: Complies with ICC ESR-1976 standards as per the manufacturer's declaration. This indicates that it meets certain technical specifications related to design safety & performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products