CAD Drawings

Download CAD Files

Self-Drilling Screw, 1/4" x 3/4 in, Climaseal Steel Flange Hex Head External Hex Drive, 500 PK

  • Mfr # 1147000

  • Zoro # G4989957

CAD Available

product price:  $115.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Drive Size
3/8 in
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1147000
Zoro #
G4989957
UPC #
092097922358
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"
Fastener Length
3/4 in
Drive Size
3/8 in
Head Height
0.23 in
Drill Point Size
3
Head Dia.
0.500 in
Hex Width
0.375 in
Washer Outside Diameter
0.5 in
Drill Tip Length
1/2 in
Head Width
0.375 in
Maximum Head Width
3/8 in
Maximum Drilling Thickness
0.21 in
Overall Length
3/4 in
Maximum Head Height
15/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Collated
Non-Collated
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
ICC ESR-1976
Application
Accessories to Steel Framing, Clip to Steel Framing, Duct Work to Steel Framing, Retrofit Framing, Roof Deck to Steel Framing, Wall Panel to Girt
Head Color
Silver
Head Angle (Deg.)
90
Material Grade/Class
C1022

Description

Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive Internal Hex, Screw Size 1/4 in, Fastener Length 3/4 in, Drill Point Size 3, Drill Tip Length 1/2 in, Maximum Drilling Thickness 0.21 in, Head Width 0.375 in, Head Height 0.23 in, Washer Outside Diameter 0.5 in, Drive Size 3/8 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 15/64 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.