Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive

  • Mfr # 21530

  • Zoro # G407455134


product price:  $37.79
/ea

Key Features

Truss Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21530
Zoro #
G407455134
UPC #
92097215306
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior

Description

Teks Fasteners are the leading choice of selftapping screws for use in interior or exterior applications Professionals are able to drill faster with less force even in heavy gauge metal The selftapping threads are designed to tap holes while providing superior holding power ensuring strong connections between materials Teks fasteners are offered in sharp and drill points that easily penetrate light to heavygauge metal and wood Professionals no longer have to struggle when engaging their work surface No tool slippage or camouts even with old sockets and worn bits Professionals can drill, tap and fasten all in one motion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products