Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelfTapping Screw, NO 10 x 1 in. Steel, Zinc Plated

  • Mfr # 134973

  • Zoro # G316482283


product price: $43.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134973
Zoro #
G316482283
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality. Teks Self-Tapping Screw, NO 10 Screw, 1 in Length, Hexagonal Washer Head, 1/4 in Drive, Hexagonal Drive, Type 3 Drill Point, 5/16 in Head, Steel, Zinc Plated, For Residential Steel Frame Construction, Duct Work to Steel Framing, Electrical Accessories to Steel Framing Features Hex Washer Head Self Tapping Drill Point 20 Gauge & Thicker Metals Size In: 10x1 Pack of 140 Self-Tapping Screw, NO 10 x 1 in., Zinc Plated Specifications Country Of Origin: Taiwan Dimension: 5.75 in H x 4 in W x 10.75 in L Weight: 1.11 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.