Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Metallic Screw, No. 818 x 0.75 in.

  • Mfr # 1535822

  • Zoro # G716503304


product price: $36.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1535822
Zoro #
G716503304
UPC #
-
Country of Origin
China

Description

Teks Screw NO 8-18 Screw 3/4 in Length Under Head Phillips Head Lath Drill Point NO 2 Head Steel Metallic. Our products are named for its high standard durability stability and trust among our users. We also aim for quality innovation and user satisfaction and we work towards achieving them every day to make our product up to date. Specifications Size: 8-18 x 3/4 Dimension: 6 W x 3.75 H x 14.25 L Weight: 3.1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products