Shop TEKTON

1-3/16 Inch Service Wrench

  • Mfr # WSE14330
  • Zoro # G122841397

product price: 
$
26.59
/ea

Key Features

Material
Chromium Molybdenum Steel
Size
1-3/16 in
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Overall Length
6 13/32 in
Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSE14330
Zoro #
G122841397
UPC #
020209086407
Country of Origin
United States

Dimensions

Size
1-3/16 in
Overall Length
6 13/32 in
Overall Width
2 13/64 in
Head Thickness
5/16 in
Wrench Length Style
Standard
Head Size
1 3/16 in
Wire Rope Length
6 13/32 in
Length
6 13/32 in

Details

Material
Chromium Molybdenum Steel
Item
Open End Wrench
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Finish
Satin
Head Type
Offset
Ratcheting
No
Reversing
No
Opening Angle (Deg.)
15 Degrees
Handle Color
Nickel
Tether Style
Not Tether Capable
Opening Type
Rounded
Head Offset Angle
15 Degrees
Standards
ASME B107
Handle Type
Standard
Weight
0.38 lb
Insulated
No
Measurement Type
SAE
Shell Material
Chromium Molybdenum Steel

Description

Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 1 3/16 in, Overall Length 6 13/32 in, 15 Degrees , Head Thickness 5/16 in, Insulated No, SAE, Single End, Rounded, Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.