Zoro Homepage

1-3/4 Inch Combination Wrench

  • Mfr # WCB23044

  • Zoro # G8868373


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Overall Length
24.2 in.
Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Includes
1-3/4 Inch Combination Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCB23044
Zoro #
G8868373
UPC #
020209013212
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24.2 in.
Head Size
1-3/4 in
Height
1.2 in.
Width
3.4 in.

Details

Item
Combination Wrench 1-3/4"
Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Includes
1-3/4 Inch Combination Wrench
Features
Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
Point Style
12-Point
Open End Angle
15°
Weight
4.92 lb.
Opening Angle (Deg.)
15°
Measurement Type
SAE

Description

Combination Wrench 1-3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.