Zoro Homepage

10-1/2 Inch Fencing Pliers

  • Mfr # PSP10010

  • Zoro # G103547843


product price: $30.75
/ea

Key Features

Material
Steel
Width
3.6 in.
Color
Red
Height
0.7 in.
Length
10.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP10010
Zoro #
G103547843
UPC #
020209994108
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.6 in.
Height
0.7 in.
Length
10.5 in.
Handle Width
2.4 in.
Face Width
0.6 in.
Claw Length
1.3 in.
Wire Shear Diameter
0.22 in.
Upper Jaw Length
0.38 in.
Slot Width
0.20 in.
Grip Length
6.7 in.
Face Height
0.7 in.
Lower Jaw Length
0.68 in.
Handle Length
8.8 in.
Head Length
1.7 in.

Details

Material
Steel
Color
Red

Description

TEKTON 10-1/2 Fencing Pliers are a compact, versatile tool for working with wire, nails, and staples.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.